Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605PKL

  • Zoro # G3926326


product price: $188.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605PKL
Zoro #
G3926326
UPC #
663370302978
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.5
Item Height (Inch)
2.31
Item Width (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Faucet Centers
4
Installation Type
Centerset
Share H&C Handle Item#
KBH1605PKL
Handle Style
Lever
Theme
Traditional
Faucet Holes
3
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Pop Up Rod Item#
KBPR1605
Drain Included
Yes
Item Weight (lbs)
4.68
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.