Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605PKX

  • Zoro # G3920157


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605PKX
Zoro #
G3920157
UPC #
663370303081
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Theme
Traditional
Hot Handle Item#
KBH1605PKXH
Collection
Duchess
Pop Up Rod Item#
KBPR1605
Faucet Holes
3
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
4.68
Cold Handle Item#
KBH1605PKXC
Drain Included
Yes
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Installation Type
Centerset
Handle Style
Cross

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.