Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB2605AL

  • Zoro # G3940082


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2605AL
Zoro #
G3940082
UPC #
663370009327
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Max Deck Thickness
1.25
Item Width (Inch)
4
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Handle Style
Lever
Pullout Spray
false
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KBPR955
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.03
Faucet Holes
3
Collection
Vintage
Hot Handle Item#
KBH605ALH
Cold Handle Item#
KBH605ALC
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Drain Included
Yes
Theme
Traditional

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.