Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB2605NML

  • Zoro # G3936144


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2605NML
Zoro #
G3936144
UPC #
663370110153
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Height (Inch)
3.5
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass
Item Weight (lbs)
3.92
Faucet Centers
4
Pullout Spray
false
Handle Style
Lever
Drain Included
Yes
Faucet Holes
3
Hot Handle Item#
KBH625H
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH625C
Sidespray
false
Installation Type
Centerset
Theme
Traditional
Pop Up Rod Item#
KBPR955
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.