Zoro Homepage

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB3615BX

  • Zoro # G3914347


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3615BX
Zoro #
G3914347
UPC #
663370130441
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Cold Handle Item#
KSH7615BXC
Sidespray
false
Handle Style
Cross
Drain Included
Yes
Hot Handle Item#
KSH7615BXH
Faucet Holes
3
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
4.99
Pop Up Rod Item#
KBPR1605

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.