Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB3905BL

  • Zoro # G3938025


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3905BL
Zoro #
G3938025
UPC #
663370036170
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
Sidespray
false
Drain Included
Yes
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Theme
Traditional
Faucet Centers
4
Pop Up Rod Item#
KBPR1905BL
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.5
Hot Handle Item#
KBH3605BLH
Handles Included
true
Cold Handle Item#
KBH3605BLC
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Collection
Vintage

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.