Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB4645DL

  • Zoro # G3932574


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4645DL
Zoro #
G3932574
UPC #
663370493201
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.5
Item Width (Inch)
5
Item Length (Inch)
6.63
Item Height (Inch)
2.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Pullout Spray
false
Handle Style
Lever
Pop Up Rod Item#
KSPR4645DL
Installation Type
Centerset
Faucet Centers
4
Hot Handle Item#
KBH8965DLH
Cold Handle Item#
KBH8965DLC
Item Weight (lbs)
4.5
Drain Included
Yes
Collection
Concord
Theme
Modern
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Spout Flow Rate (GPM)
1.2

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.