Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB4645DPL

  • Zoro # G3909675


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4645DPL
Zoro #
G3909675
UPC #
663370494024
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
2.63
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Pop Up Rod Item#
KSPR4645DL
Collection
Paris
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Drain Included
Yes
Installation Type
Centerset
Item Weight (lbs)
4.5
Handles Included
true
Cold Handle Item#
KBH8965DPLC
Faucet Centers
4
Hot Handle Item#
KBH8965DPLH
Handle Style
Lever
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Paris 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.