Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB4645DX

  • Zoro # G3942006


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB4645DX
Zoro #
G3942006
UPC #
663370491566
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.63
Max Deck Thickness
1.5
Item Length (Inch)
6.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Installation Type
Centerset
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8965DXC
Hot Handle Item#
KBH8965DXH
Collection
Concord
Drain Included
Yes
Item Weight (lbs)
4.5
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4645DL
Handle Style
Cross
Faucet Centers
4
Handles Included
true
Theme
Modern
Pullout Spray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.