Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB4645EFL

  • Zoro # G3924253


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB4645EFL
Zoro #
G3924253
UPC #
663370489921
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Item Height (Inch)
3.88
Item Length (Inch)
6.63
Max Deck Thickness
1-1/2"

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Pullout Spray
false
Faucet Centers
4
Cold Handle Item#
KBH8965EFLC
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Collection
Centurion
Handle Style
Lever
Hot Handle Item#
KBH8965EFLH
Handles Included
true
Pop Up Rod Item#
KSPR4645DL
Item Weight (lbs)
4.5
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Drain Included
Yes
Theme
Modern

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Centurion 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.