Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB4645NDL

  • Zoro # G3910962


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4645NDL
Zoro #
G3910962
UPC #
663370182570
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Width (Inch)
5
Item Length (Inch)
6.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4645DL
Sidespray
false
Collection
NuvoFusion
Handles Included
true
Hot Handle Item#
KBH8665NDLH
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Installation Type
Centerset
Cold Handle Item#
KBH8665NDLC
Faucet Holes
3
Faucet Centers
4
Drain Included
Yes
Item Weight (lbs)
4.5
Handle Style
Lever

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.