Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB5605FL

  • Zoro # G3940913


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5605FL
Zoro #
G3940913
UPC #
663370021848
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
3.5
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Handles Included
true
Faucet Holes
3
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KBH8625C
Installation Type
Centerset
Collection
Royale
Item Weight (lbs)
3.96
Hot Handle Item#
KBH8625H
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pullout Spray
false
Pop Up Rod Item#
KBPR955
Drain Included
Yes

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.