4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB5615YL

  • Zoro # G3915022


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5615YL
Zoro #
G3915022
UPC #
663370264597
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Mounting Type
Deck Mount
Faucet Centers
4
Handle Style
Lever
Faucet Holes
3
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Item Weight (lbs)
4.41
Drain Included
Yes
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
Yosemite
Theme
Traditional
Hot Handle Item#
KBH625YLH
Pop Up Rod Item#
KBPR955
Cold Handle Item#
KBH625YLC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Yosemite 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.