Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB625FL

  • Zoro # G3930772


product price: $81.59
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB625FL
Zoro #
G3930772
UPC #
663370107276
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.13
Item Width (Inch)
2.75
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8625C
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPPR1005
Handle Style
Lever
Sidespray
false
Installation Type
Centerset
Pullout Spray
false
Hot Handle Item#
KBH8625H
Faucet Centers
4
Faucet Holes
3
Item Weight (lbs)
3.86
Handles Included
true
Drain Included
Yes
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.