Zoro Homepage

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7645BL

  • Zoro # G3922214


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7645BL
Zoro #
G3922214
UPC #
663370032813
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.5
Item Height (Inch)
4
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Pullout Spray
false
Collection
English Country
Drain Included
Yes
Sidespray
false
Pop Up Rod Item#
KBPR955
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Theme
Traditional
Handles Included
true
Handle Style
Lever
Cold Handle Item#
KBH3605BLC
Item Weight (lbs)
2.65
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Handle Item#
KBH3605BLH
Faucet Holes
3

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.