Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7645KL

  • Zoro # G3928532


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7645KL
Zoro #
G3928532
UPC #
663370182990
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4
Item Width (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Pullout Spray
false
Pop Up Rod Item#
KBPR955
Installation Type
Centerset
Handles Included
true
Drain Included
Yes
Handle Style
Lever
Faucet Holes
3
Hot Handle Item#
KBH2605KLH
Item Weight (lbs)
2.65
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Cold Handle Item#
KBH2605KLC
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.