Zoro Homepage

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7645LL

  • Zoro # G3928995


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7645LL
Zoro #
G3928995
UPC #
663370182952
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4
Item Length (Inch)
6.5
Item Width (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
true
Theme
Traditional
Faucet Centers
4
Installation Type
Centerset
Handles Included
true
Hot Handle Item#
KBH6625H
Pop Up Rod Item#
KBPR955
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH6625C
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Collection
Legacy
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Item Weight (lbs)
2.65
Sidespray
false

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.