Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7645PX

  • Zoro # G3926658


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
ADA Compliant
false
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7645PX
Zoro #
G3926658
UPC #
663370078095
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
4
Item Length (Inch)
6.5
Item Width (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass;Zinc Alloy
ADA Compliant
false
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Hose Included
false
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR955
Faucet Centers
4
Collection
English Country
Faucet Holes
3
Theme
Traditional
Item Weight (lbs)
2.65
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Cold Handle Item#
KBH725PXC
Hot Handle Item#
KBH725PXH
Handles Included
true

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.