4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615FL

  • Zoro # G3942557


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615FL
Zoro #
G3942557
UPC #
663370114786
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Item Height (Inch)
4.88
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Handle Style
Lever
Faucet Centers
4
Faucet Holes
3
Handles Included
true
Hot Handle Item#
KSH5605FLH
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Centerset
Item Weight (lbs)
5
Cold Handle Item#
KSH5605FLC
Collection
Royale
Spout Flow Rate (GPM)
1.2
Theme
Modern
Pullout Spray
false
Pop Up Rod Item#
KSPR2615
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Drain Included
Yes

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.