Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615PL

  • Zoro # G3935864


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615PL
Zoro #
G3935864
UPC #
663370015830
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Item Height (Inch)
4.88
Item Width (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Faucet Centers
4
Faucet Holes
3
Handle Style
Lever
Pop Up Rod Item#
KSPR2615
Pullout Spray
false
Installation Type
Centerset
Drain Included
Yes
Item Weight (lbs)
5
Spout Flow Rate (GPM)
1.2
Handles Included
true
Sidespray
false
Share H&C Handle Item#
KBH1605PL
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Collection
Governor
Theme
Modern

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.