4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615PX

  • Zoro # G3923526


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615PX
Zoro #
G3923526
UPC #
663370015854
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
9.13
Max Deck Thickness
1.25
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Drain Included
Yes
Pop Up Rod Item#
KSPR2615
Installation Type
Centerset
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Theme
Modern
Handles Included
true
Collection
Governor
Hot Handle Item#
KBH1605PXH
Cold Handle Item#
KBH1605PXC
Pullout Spray
false
Item Weight (lbs)
5.51

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.