4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2615TL

  • Zoro # G3933222


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2615TL
Zoro #
G3933222
UPC #
663370036880
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Item Width (Inch)
6.38
Item Height (Inch)
4.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Collection
Templeton
Theme
Modern
Installation Type
Centerset
Pop Up Rod Item#
KSPR2615
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Faucet Holes
3
Item Weight (lbs)
5
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH7615TL
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Sidespray
false
Pullout Spray
false

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tuscany 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.