Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB162

  • Zoro # G3942803


product price: $70.19
/ea

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB162
Zoro #
G3942803
UPC #
663370228070
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Width (Inch)
3.75
Max Deck Thickness
1.25
Item Height (Inch)
3.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
Item Weight (lbs)
3.67
Pullout Spray
false
Installation Type
Centerset
Cold Handle Item#
KBH101C
Handle Style
Knob
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Drain Included
Yes
Hot Handle Item#
KBH101H
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Handles Included
true
Collection
Americana
Theme
Transitional
Pop Up Rod Item#
KBPPR1002

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.