Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB252AL

  • Zoro # G3926457


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB252AL
Zoro #
G3926457
UPC #
663370227066
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.13
Item Width (Inch)
3.75
Item Length (Inch)
6.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Faucet Centers
4
Hot Handle Item#
KBH602ALH
Theme
Traditional
Drain Included
Yes
Collection
Magellan
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handles Included
true
Sidespray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR622
Cold Handle Item#
KBH602ALC
Item Weight (lbs)
3.41
Installation Type
Centerset

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.