Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB512

  • Zoro # G3938436


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB512
Zoro #
G3938436
UPC #
663370228223
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8.94
Item Width (Inch)
8.35
Max Deck Thickness
1.25
Item Height (Inch)
7.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Sidespray
false
Share H&C Handle Item#
KBH512
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPPR1002
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP521C
Pullout Spray
false
Theme
Traditional
Collection
Wyndham
Handle Style
Loop
Handles Included
true
Drain Included
Yes
Item Weight (lbs)
3.37
Faucet Holes
3

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.