Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB5612AL

  • Zoro # G3924558


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5612AL
Zoro #
G3924558
UPC #
663370227479
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Item Height (Inch)
2.25
Item Length (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KBH602ALH
Pop Up Rod Item#
KBPR952
Handle Style
Lever
Cold Handle Item#
KBH602ALC
Faucet Centers
4
Drain Included
Yes
Item Weight (lbs)
4.06
Faucet Holes
3
Sidespray
false
Collection
Restoration
Handles Included
true
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.