Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB5612KL

  • Zoro # G3910253


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5612KL
Zoro #
G3910253
UPC #
663370227592
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Handles Included
true
Item Weight (lbs)
4.06
Hot Handle Item#
KBH2602KLH
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Cold Handle Item#
KBH2602KLC
Installation Type
Centerset
Faucet Holes
3
Faucet Centers
4
Pullout Spray
false
Collection
Knight
Pop Up Rod Item#
KBPR952
Sidespray
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.