Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB5612PX

  • Zoro # G3942724


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5612PX
Zoro #
G3942724
UPC #
663370227875
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
2.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
Installation Type
Centerset
Handles Included
true
Pop Up Rod Item#
KBPR952
Handle Style
Cross
Cold Handle Item#
KBH722PXC
Hot Handle Item#
KBH722PXH
Collection
Restoration
Theme
Traditional
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.06
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Pullout Spray
false
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.