Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB602BL

  • Zoro # G3910646


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB602BL
Zoro #
G3910646
UPC #
663370227288
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.88
Max Deck Thickness
1.25
Item Height (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Handles Included
true
Collection
Vintage
Installation Type
Centerset
Faucet Holes
3
Hot Handle Item#
KBH3602BLH
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
4
Item Weight (lbs)
3.75
Cold Handle Item#
KBH3602BLC
Drain Included
Yes
Handle Style
Lever
Theme
Traditional
Pop Up Rod Item#
KBPPR1002

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.