Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB602PX

  • Zoro # G3914882


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB602PX
Zoro #
G3914882
UPC #
663370227837
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Width (Inch)
2.88
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH722PXH
Cold Handle Item#
KBH722PXC
Faucet Centers
4
Pullout Spray
false
Handle Style
Cross
Collection
Restoration
Drain Included
Yes
Pop Up Rod Item#
KBPPR1002
Item Weight (lbs)
4.03
Handles Included
true
Sidespray
false
Installation Type
Centerset

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.