Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB622

  • Zoro # G3914925


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB622
Zoro #
G3914925
UPC #
663370260865
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
2.75
Item Height (Inch)
2.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Item Weight (lbs)
3.7
Pullout Spray
false
Pop Up Rod Item#
KBPPR1002
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Collection
Magellan
Handles Included
true
Theme
Traditional
Handle Style
Lever
Sidespray
false
Faucet Holes
3
Drain Included
Yes
Cold Handle Item#
KBH622C
Hot Handle Item#
KBH622H
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.