Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB7642AL

  • Zoro # G3937693


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB7642AL
Zoro #
G3937693
UPC #
663370227677
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.75
Item Length (Inch)
6.5
Max Deck Thickness
1.25
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Hot Handle Item#
KBH602ALH
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH602ALC
Item Weight (lbs)
2.56
Faucet Holes
3
Drain Included
Yes
Faucet Centers
4
Collection
English Country
Handle Style
Lever
Theme
Traditional
Installation Type
Centerset

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.