Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB7642PX

  • Zoro # G3921006


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB7642PX
Zoro #
G3921006
UPC #
663370228018
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.5
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
Hose Included
false
Cold Handle Item#
KBH722PXC
Installation Type
Centerset
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR952
Theme
Traditional
Item Weight (lbs)
2.56
Faucet Centers
4
Hot Handle Item#
KBH722PXH
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Handles Included
true
Sidespray
false
Collection
English Country

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.