Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # GKB8622FL

  • Zoro # G3935916


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB8622FL
Zoro #
G3935916
UPC #
663370227790
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.25
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Faucet Centers
4
Pullout Spray
false
Item Weight (lbs)
3.76
Handle Style
Lever
Handles Included
true
Pop Up Rod Item#
KBPPR1002
Sidespray
false
Installation Type
Centerset
Cold Handle Item#
KBH8622C
Collection
Royale
Drain Included
Yes
Hot Handle Item#
KBH8622H
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Theme
Traditional
Spout Flow Rate (GPM)
1.2

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.