Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB102B

  • Zoro # G3914785


product price: $68.55
/ea

Key Features

Finish
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB102B
Zoro #
G3914785
UPC #
663370510229
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.5
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
false
Drain Included
Yes
Handle Style
Knob
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pullout Spray
false
Installation Type
Centerset
Item Weight (lbs)
3.31
Pop Up Rod Item#
KBPR622
Faucet Centers
4
Hot Handle Item#
KBH101H
Sidespray
false
Faucet Holes
3
Collection
Columbia
Cold Handle Item#
KBH101C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Columbia 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.