Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602ALB

  • Zoro # G3920263


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602ALB
Zoro #
G3920263
UPC #
663370133848
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Collection
Heritage
Theme
Traditional
Drain Included
Yes
Share H&C Handle Item#
KBH1602AL
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Installation Type
Centerset
Item Weight (lbs)
4.68
Pop Up Rod Item#
KBPR1602
Shared H&C Cartridge Item#
KBRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.