Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602BEX

  • Zoro # G3922993


product price: $162.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602BEX
Zoro #
G3922993
UPC #
663370435447
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.