Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602NL

  • Zoro # G3935182


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602NL
Zoro #
G3935182
UPC #
663370121722
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Share H&C Handle Item#
KSH3962NL
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Sidespray
false
Item Weight (lbs)
4.68
Drain Included
Yes
Installation Type
Centerset
Pop Up Rod Item#
KBPR1602
Collection
Heritage
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.