Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602PKL

  • Zoro # G3920848


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602PKL
Zoro #
G3920848
UPC #
663370302954
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.25
Item Length (Inch)
6.5
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Handles Included
true
Pop Up Rod Item#
KBPR1602
Faucet Centers
4
Pullout Spray
false
Theme
Traditional
Sidespray
false
Handle Style
Lever
Faucet Holes
3
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Item Weight (lbs)
4.68
Share H&C Handle Item#
KBH1602PKL
Spout Flow Rate (GPM)
1.2
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.