Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602TAL

  • Zoro # G3920008


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602TAL
Zoro #
G3920008
UPC #
663370278860
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Handles Included
true
Theme
Traditional
Hot Handle Item#
KSH7612TALH
Handle Style
Lever
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Faucet Holes
3
Collection
Tudor
Pop Up Rod Item#
KBPR1602
Cold Handle Item#
KSH7612TALC
Sidespray
false
Faucet Centers
4
Installation Type
Centerset
Item Weight (lbs)
5.15

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.