Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602TL

  • Zoro # G3935688


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602TL
Zoro #
G3935688
UPC #
663370121739
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Share H&C Handle Item#
KBH7972TL
Sidespray
false
Handle Style
Lever
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pop Up Rod Item#
KBPR1602
Pullout Spray
false
Item Weight (lbs)
4.68
Faucet Holes
3
Collection
Heritage
Faucet Centers
4
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.