Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB1602WLL

  • Zoro # G3933816


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1602WLL
Zoro #
G3933816
UPC #
663370433702
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Height (Inch)
4.75
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Sidespray
false
Theme
Traditional
Handle Style
Lever
Share H&C Handle Item#
KSH3962WLL
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.68
Pullout Spray
false
Faucet Centers
4
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Collection
Wilshire
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR1602WLL

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.