Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB162B

  • Zoro # G3910068


product price: $55.65
/ea

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB162B
Zoro #
G3910068
UPC #
663370516221
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.75

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.