Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB2152

  • Zoro # G3941017


product price: $57.15
/ea

Key Features

Material
Zinc Alloy;Brass
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2152
Zoro #
G3941017
UPC #
663370003677
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Width (Inch)
5
Item Height (Inch)
4
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Zinc Alloy;Brass
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Knob
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Sidespray
false
Faucet Centers
4
Pullout Spray
false
Item Weight (lbs)
4.04
Faucet Holes
3
Collection
Naples
Cold Handle Item#
KBH2151C
Drain Included
Yes
Theme
Traditional
Handles Included
true
Hot Handle Item#
KBH2151H
Pop Up Rod Item#
KBPR2622

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy zinc alloy construction and premium polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.