Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB252AL

  • Zoro # G3921812


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB252AL
Zoro #
G3921812
UPC #
663370058479
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.75
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Item Weight (lbs)
3.21
Faucet Holes
3
Theme
Traditional
Handle Style
Lever
Drain Included
Yes
Pop Up Rod Item#
KBPR622
Installation Type
Centerset
Faucet Centers
4
Sidespray
false
Pullout Spray
false
Hot Handle Item#
KBH602ALH
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH602ALC
Collection
Magellan
Handles Included
true
Spout Flow Rate (GPM)
1.2

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.