Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB2602KL

  • Zoro # G3936887


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2602KL
Zoro #
G3936887
UPC #
663370004049
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Pullout Spray
false
Installation Type
Centerset
Item Weight (lbs)
3.97
Sidespray
false
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Cold Handle Item#
KBH2602KLC
Collection
Knight
Hot Handle Item#
KBH2602KLH
Faucet Centers
4

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.