Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB2602PL

  • Zoro # G3921076


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2602PL
Zoro #
G3921076
UPC #
663370028878
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Theme
Traditional
Cold Handle Item#
KBH602PLC
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Collection
Magellan
Sidespray
false
Item Weight (lbs)
3.75
Drain Included
Yes
Faucet Holes
3
Installation Type
Centerset
Pullout Spray
false
Pop Up Rod Item#
KBPR952
Hot Handle Item#
KBH602PLH
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.