Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB2622

  • Zoro # G3927008


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Zinc Alloy;Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2622
Zoro #
G3927008
UPC #
663370002618
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.13
Item Length (Inch)
6.13
Item Height (Inch)
4.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Material
Zinc Alloy;Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Hot Handle Item#
KBH622H
Faucet Centers
4
Handles Included
true
Collection
Naples
Item Weight (lbs)
3.68
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Theme
Traditional
Cold Handle Item#
KBH622C
Pullout Spray
false
Sidespray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR2622
Handle Style
Lever
Installation Type
Centerset

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy zinc alloy construction and premium polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.