Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB3402GL

  • Zoro # G3940222


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3402GL
Zoro #
G3940222
UPC #
663370061479
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Item Width (Inch)
6.13
Item Length (Inch)
7.38
Max Deck Thickness
1.25

Details

Item
Single-Hole Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Item Weight (lbs)
4.4
Theme
Traditional
Pop Up Rod Item#
KBPR3402BL
Faucet Holes
1
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Pullout Spray
false
Sidespray
false
Faucet Centers
0
Handles Included
true
Collection
Georgian
Spout Flow Rate (GPM)
1.2
Installation Type
Single Hole
Share H&C Handle Item#
KBH3402GL
Drain Included
Yes

Description

The whimsical design of this faucet is intended to catch eyes. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Georgian single-handle bathroom faucet with pop-up drain and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.