Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB3542

  • Zoro # G3911757


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3542
Zoro #
G3911757
UPC #
663370044793
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.38
Item Height (Inch)
5.13
Item Length (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Drain Included
Yes
Pop Up Rod Item#
FSCPR1972
Handles Included
true
Sidespray
false
Collection
Victorian
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Item Weight (lbs)
4.03
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP521C
Faucet Holes
3
Theme
Traditional
Handle Style
Lever
Share H&C Handle Item#
KBH3402BL
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Victorian 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.